Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. ME30ST1A-M2
    ME30ST1A-M2
    Mennekes Electrical Products Disconnect Switches, ST Series
    Item Number
    ME30ST1A-M2
    MFG Item Number
    ME30ST1A-M2
    Series
    ST
    Product Description
    Disconnect Switch, 3-P 30A/600V, NF
    Specifications
    Specifications
    Poles 3
    Current Rating 30 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    Mounting Surface
    UL Class UL508
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 600V 3PH 10 hp
    Max HP 240V 1P 2.5 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ME100ST3A-M2
    ME100ST3A-M2
    Mennekes Electrical Products Disconnect Switches, ST Series
    Item Number
    ME100ST3A-M2
    MFG Item Number
    ME100ST3A-M2
    Series
    ST
    Product Description
    Disconnect Switch, 3-P 100A/600V, NF
    Specifications
    Specifications
    Poles 3
    Current Rating 100 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    Mounting Surface
    UL Class UL508
    Max HP 230/240V 3PH 30 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 600V 3PH 50 hp
    Max HP 240V 1P 15 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ME20ST2A-M2
    ME20ST2A-M2
    Mennekes Electrical Products Disconnect Switches, ST Series
    Item Number
    ME20ST2A-M2
    MFG Item Number
    ME20ST2A-M2
    Series
    ST
    Product Description
    Disconnect Switch, 3-P 25A/600V, NF
    Specifications
    Specifications
    Poles 3
    Current Rating 25 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    Mounting Surface
    UL Class UL508
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 600V 3PH 5 hp
    Max HP 240V 1P 1.5 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ME30ST2A-M2
    ME30ST2A-M2
    Mennekes Electrical Products Disconnect Switches, ST Series
    Item Number
    ME30ST2A-M2
    MFG Item Number
    ME30ST2A-M2
    Series
    ST
    Product Description
    Disconnect Switch, 3-P 30A/600V, NF
    Specifications
    Specifications
    Poles 3
    Current Rating 30 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    Mounting Surface
    UL Class UL508
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 600V 3PH 15 hp
    Max HP 240V 1P 3 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ME60ST2A-M2
    ME60ST2A-M2
    Mennekes Electrical Products Disconnect Switches, ST Series
    Item Number
    ME60ST2A-M2
    MFG Item Number
    ME60ST2A-M2
    Series
    ST
    Product Description
    Disconnect Switch, 3-P 60A/600V, NF
    Specifications
    Specifications
    Poles 3
    Current Rating 60 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    Mounting Surface
    UL Class UL508
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 600V 3PH 20 hp
    Max HP 240V 1P 5 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved